
- Foot Mount for 2 1/2" or 3" Bore
Material | Aluminum |
Series | Economair® |
Cylinder Bore Size | 2.5 in, 3 in |
Hardware Type | Foot Mount |
Weight | 0.09 LB |

Material | Aluminum |
Series | Economair® |
Cylinder Bore Size | 2.5 in, 3 in |
Hardware Type | Foot Mount |
Weight | 0.09 LB |