- Foot Mount for 1 1/8" Bore
| Cylinder Bore Size | 1.125 in |
| Series | Economair® |
| Material | Aluminum |
| Hardware Type | Foot Mount |
| Weight | 1.12 LB |
| Cylinder Bore Size | 1.125 in |
| Series | Economair® |
| Material | Aluminum |
| Hardware Type | Foot Mount |
| Weight | 1.12 LB |