
- Mounting Nut for 2 1/2" or 3" Bore
Series | Economair® |
Hardware Type | Mounting Nut |
Cylinder Bore Size | 2 1/2 in, 3 in |
Material | Aluminum |
Weight | 0.09 LB |

Series | Economair® |
Hardware Type | Mounting Nut |
Cylinder Bore Size | 2 1/2 in, 3 in |
Material | Aluminum |
Weight | 0.09 LB |