- Mounting Nut for 1 1/2" or 2" Bore
| Material | Aluminum |
| Hardware Type | Mounting Nut |
| Series | Economair® |
| Cylinder Bore Size | 1 1/2 in, 2 in |
| Weight | 0.24 LB |
| Material | Aluminum |
| Hardware Type | Mounting Nut |
| Series | Economair® |
| Cylinder Bore Size | 1 1/2 in, 2 in |
| Weight | 0.24 LB |