- Mounting Nut for 1 1/8" Bore
| Cylinder Bore Size | 1 1/8 in |
| Series | Economair® |
| Material | Aluminum |
| Hardware Type | Mounting Nut |
| Weight | 0.24 LB |
| Cylinder Bore Size | 1 1/8 in |
| Series | Economair® |
| Material | Aluminum |
| Hardware Type | Mounting Nut |
| Weight | 0.24 LB |