Skip to content Skip to navigation menu
Micro-Air Mounting Accessory

20523

Micro-Air Mounting Accessory
Item #101760661
  • Trunnion for 3/4" Bore Size
Micro-Air Mounting Accessory
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Trunnion for 3/4" Bore Size
Hardware Type Trunnion
Series Micro-Air
Cylinder Bore Size 0.75 in
Material Aluminum
Weight 1.72 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison