Skip to content Skip to navigation menu
Non-Repairable Cylinder

20519

Non-Repairable Cylinder
Item #101741619
  • Clevis Bracket for Bore Sizes 1/2", 3/4" & 1 1/8"
Non-Repairable Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clevis Bracket for Bore Sizes 1/2", 3/4" & 1 1/8"
Series Micro-Air
Cylinder Bore Size 0.5 in, 0.75 in, 1.125 in
Material Aluminum
Hardware Type Clevis Bracket
Weight 0.18 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison