- Rod Clevis for Bore Sizes 1/2" & 3/4"
| Series | Micro-Air |
| Material | Aluminum |
| Cylinder Bore Size | 0.5 in, 0.75 in |
| Hardware Type | Rod Clevis |
| Weight | 0.57 LB |
| Series | Micro-Air |
| Material | Aluminum |
| Cylinder Bore Size | 0.5 in, 0.75 in |
| Hardware Type | Rod Clevis |
| Weight | 0.57 LB |