- L-Mounts for Bore Sizes 1/2", 3/4" & 1 1/8"
| Cylinder Bore Size | 0.5 in, 0.75 in, 1.125 in |
| Hardware Type | L-Mounts |
| Material | Aluminum |
| Series | Micro-Air |
| Weight | 0.73 LB |
| Cylinder Bore Size | 0.5 in, 0.75 in, 1.125 in |
| Hardware Type | L-Mounts |
| Material | Aluminum |
| Series | Micro-Air |
| Weight | 0.73 LB |