- Replacement Coil for Sierra 15 Series
- 24 VDC, Plug-In Wire Coil
description
- These replacement coils can be used for Sierra Series 15mm manifold-mounted and body-ported valves.
| Series | Sierra 15 Series |
| Type | 24 VDC, Plug-In Wire Coil |
| Voltage Rating | 24 VDC |
| Weight | 0.026 LB |

