- Fixed Clevis for Provenair® Series Cylinder
- Bore Size 3 1/4"
| Cylinder Bore Size | 3.25 in |
| Origin | Aluminum NFPA |
| Mounting Style | MP1 |
| Series | Provenair® |
| Hardware Type | Fixed Clevis |
| Weight | 1.87 LB |
| Cylinder Bore Size | 3.25 in |
| Origin | Aluminum NFPA |
| Mounting Style | MP1 |
| Series | Provenair® |
| Hardware Type | Fixed Clevis |
| Weight | 1.87 LB |