- Cap Rectangular Flange for Provenair® Series Cylinder
- Bore Size 4"
| Series | Provenair® |
| Cylinder Bore Size | 4 in |
| Hardware Type | Cap Rectangular Flange |
| Origin | Aluminum NFPA |
| Mounting Style | MF2 |
| Weight | 2.89 LB |
| Series | Provenair® |
| Cylinder Bore Size | 4 in |
| Hardware Type | Cap Rectangular Flange |
| Origin | Aluminum NFPA |
| Mounting Style | MF2 |
| Weight | 2.89 LB |