- Cap Rectangular Flange for Provenair® Series Cylinder
- Bore Size 3 1/4"
| Hardware Type | Cap Rectangular Flange |
| Cylinder Bore Size | 3.25 in |
| Series | Provenair® |
| Mounting Style | MF2 |
| Origin | Aluminum NFPA |
| Weight | 2.84 LB |
| Hardware Type | Cap Rectangular Flange |
| Cylinder Bore Size | 3.25 in |
| Series | Provenair® |
| Mounting Style | MF2 |
| Origin | Aluminum NFPA |
| Weight | 2.84 LB |