- Cap Rectangular Flange for Provenair® Series Cylinder
- Bore Size 1 1/2"
| Mounting Style | MF2 |
| Hardware Type | Cap Rectangular Flange |
| Series | Provenair® |
| Cylinder Bore Size | 1.5 in |
| Origin | Aluminum NFPA |
| Weight | 1.81 LB |
| Mounting Style | MF2 |
| Hardware Type | Cap Rectangular Flange |
| Series | Provenair® |
| Cylinder Bore Size | 1.5 in |
| Origin | Aluminum NFPA |
| Weight | 1.81 LB |