- Side Lug for Provenair® Series Cylinder
- Bore Size 2 1/2"
| Series | Provenair® |
| Hardware Type | Side Lug |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MS2 |
| Origin | Aluminum NFPA |
| Weight | 1.1 LB |
| Series | Provenair® |
| Hardware Type | Side Lug |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MS2 |
| Origin | Aluminum NFPA |
| Weight | 1.1 LB |