- Head Rectangular Flange for Provenair® Series Cylinder
- Bore Size 3 1/4"
| Mounting Style | MF1 |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 3.25 in |
| Hardware Type | Head Rectangular Flange |
| Series | Provenair® |
| Weight | 2.95 LB |
| Mounting Style | MF1 |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 3.25 in |
| Hardware Type | Head Rectangular Flange |
| Series | Provenair® |
| Weight | 2.95 LB |