- Head Rectangular Flange for Provenair® Series Cylinder
- Bore Size 2 1/2"
| Origin | Aluminum NFPA |
| Hardware Type | Head Rectangular Flange |
| Series | Provenair® |
| Mounting Style | MF1 |
| Cylinder Bore Size | 2.5 in |
| Weight | 2.47 LB |
| Origin | Aluminum NFPA |
| Hardware Type | Head Rectangular Flange |
| Series | Provenair® |
| Mounting Style | MF1 |
| Cylinder Bore Size | 2.5 in |
| Weight | 2.47 LB |