- Cap Pivot for Provenair® Series Cylinder
- Bore Size 3 1/4"
| Cylinder Bore Size | 3.25 in |
| Series | Provenair® |
| Mounting Style | MP4 |
| Hardware Type | Cap Pivot |
| Origin | Aluminum NFPA |
| Weight | 1.9 LB |
| Cylinder Bore Size | 3.25 in |
| Series | Provenair® |
| Mounting Style | MP4 |
| Hardware Type | Cap Pivot |
| Origin | Aluminum NFPA |
| Weight | 1.9 LB |