- Cap Pivot for Provenair® Series Cylinder
- Bore Size 2 1/2"
| Origin | Aluminum NFPA |
| Hardware Type | Cap Pivot |
| Series | Provenair® |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MP4 |
| Weight | 1.34 LB |
| Origin | Aluminum NFPA |
| Hardware Type | Cap Pivot |
| Series | Provenair® |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MP4 |
| Weight | 1.34 LB |