- Cap Pivot for Provenair® Series Cylinder
- Bore Size 2"
| Hardware Type | Cap Pivot |
| Cylinder Bore Size | 2 in |
| Mounting Style | MP4 |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Weight | 1.26 LB |
| Hardware Type | Cap Pivot |
| Cylinder Bore Size | 2 in |
| Mounting Style | MP4 |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Weight | 1.26 LB |