- Detachable Clevis for Provenair® Series Cylinder
- Bore Size 4"
| Hardware Type | Detachable Clevis |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Mounting Style | MP2 |
| Cylinder Bore Size | 4 in |
| Weight | 2.67 LB |
| Hardware Type | Detachable Clevis |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Mounting Style | MP2 |
| Cylinder Bore Size | 4 in |
| Weight | 2.67 LB |