- Detachable Clevis for Provenair® Series Cylinder
- Bore Size 3 1/4"
| Series | Provenair® |
| Mounting Style | MP2 |
| Hardware Type | Detachable Clevis |
| Cylinder Bore Size | 3.25 in |
| Origin | Aluminum NFPA |
| Weight | 2.2 LB |
| Series | Provenair® |
| Mounting Style | MP2 |
| Hardware Type | Detachable Clevis |
| Cylinder Bore Size | 3.25 in |
| Origin | Aluminum NFPA |
| Weight | 2.2 LB |