- Detachable Clevis for Provenair® Series Cylinder
- Bore Size 2 1/2"
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MP2 |
| Hardware Type | Detachable Clevis |
| Weight | 1.68 LB |
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Cylinder Bore Size | 2.5 in |
| Mounting Style | MP2 |
| Hardware Type | Detachable Clevis |
| Weight | 1.68 LB |