- Detachable Clevis for Provenair® Series Cylinder
- Bore Size 2"
| Cylinder Bore Size | 2 in |
| Mounting Style | MP2 |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Hardware Type | Detachable Clevis |
| Weight | 1.5 LB |
| Cylinder Bore Size | 2 in |
| Mounting Style | MP2 |
| Series | Provenair® |
| Origin | Aluminum NFPA |
| Hardware Type | Detachable Clevis |
| Weight | 1.5 LB |