- Detachable Clevis for Provenair® Series Cylinder
- Bore Size 1 1/2"
| Hardware Type | Detachable Clevis |
| Series | Provenair® |
| Cylinder Bore Size | 1.5 in |
| Origin | Aluminum NFPA |
| Mounting Style | MP2 |
| Weight | 1.37 LB |
| Hardware Type | Detachable Clevis |
| Series | Provenair® |
| Cylinder Bore Size | 1.5 in |
| Origin | Aluminum NFPA |
| Mounting Style | MP2 |
| Weight | 1.37 LB |