- Side End Lug for Provenair® Series Cylinder
- Bore Size 4"
| Origin | Aluminum NFPA |
| Hardware Type | Side End Lug |
| Series | Provenair® |
| Cylinder Bore Size | 4 in |
| Mounting Style | MS7 |
| Weight | 6.48 LB |
| Origin | Aluminum NFPA |
| Hardware Type | Side End Lug |
| Series | Provenair® |
| Cylinder Bore Size | 4 in |
| Mounting Style | MS7 |
| Weight | 6.48 LB |