- Side End Lug for Provenair® Series Cylinder
- Bore Size 2 1/2"
| Series | Provenair® |
| Mounting Style | MS7 |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 2.5 in |
| Hardware Type | Side End Lug |
| Weight | 3.11 LB |
| Series | Provenair® |
| Mounting Style | MS7 |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 2.5 in |
| Hardware Type | Side End Lug |
| Weight | 3.11 LB |