- Switch Bracket for Provenair® Series Cylinder
- Bore Size 3 1/4", 4"
features
- Hydraulic power supplies
- Auxiliary circuits
| Series | Provenair® |
| Hardware Type | Switch Bracket |
| Mounting Style | Not Applicable |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 3.25 in, 4 in |
| Weight | 0.4 LB |

