- Switch Bracket for Provenair® Series Cylinder
- Bore Size 2", 2 1/2"
features
- Hydraulic power supplies
- Auxiliary circuits
| Hardware Type | Switch Bracket |
| Mounting Style | Not Applicable |
| Cylinder Bore Size | 2 in, 2.5 in |
| Origin | Aluminum NFPA |
| Series | Provenair® |
| Weight | 0.37 LB |

