- Solid State NPN Sinking Position Switch for Economair® or Provenair® Series Cylinder
- Bore Size 1 1/8", 1 1/2", 2", 2 1/2", 3", 3 1/4", 4"
description
- Reed switches are normally open. In a magnetic field, the two reeds contact to close the circuit and trigger a signal. Hall effect switches must always have current present. In a magnetic field, the semiconductor generates a voltage across the sense leads.Removing the magnetic field returns the switch to its normally-open state. Check your PLC to determine if sinking (NPN) or sourcing (PNP) input is used. Sinking will sink current to ground.Sourcing will provid current from the +VDC. Order one switch mounting bracket per switch.
| Mounting Style | Not Applicable |
| Origin | Aluminum NFPA |
| Cylinder Bore Size | 2 in, 2.5 in, 3 in, 3.25 in, 4 in, 1.125 in, 1.5 in |
| Series | Economair®, Provenair® |
| Hardware Type | Position Switch - Solid State NPN Sinking |
| Weight | 3.0 LB |

