- Switch Bracket for Economair®, Provenair® Series Cylinder
- Bore Size 1 1/8", 1 1/2", 2", 2 1/2", 3", 3 1/4", 4"
features
- Hydraulic power supplies
- Auxiliary circuits
| Hardware Type | Switch Bracket |
| Cylinder Bore Size | 1.125 in, 1.5 in, 2 in, 2.5 in, 3 in, 3.25 in, 4 in |
| Origin | Aluminum NFPA |
| Mounting Style | Not Applicable |
| Series | Economair®, Provenair® |
| Weight | 1.26 LB |

