Skip to content Skip to navigation menu
Single Valve Subbase For Sierra Series 15 mm Manifold Mounted Solenoid Valve

119368

Single Valve Subbase For Sierra Series 15 mm Manifold Mounted Solenoid Valve
Item #101762117
  • Single Valve Subbase
  • 1/8 Port
  • Use With Sierra Series
Single Valve Subbase For Sierra Series 15 mm Manifold Mounted Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Valve Subbase
  • 1/8 Port
  • Use With Sierra Series

description

  • A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware..
Port Type NPT
Kit Includes 1 Subplate, Bolts and Gasket
Function 4-Way
Female Port Size 1/8
Wiring Options None
Electrical None
Series Sierra Series
Subbase/Manifold Subbase
Port Location Side Port
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison