- End Plate Kit for Use w/Genesis Plug In
- 3/8" NPT Port Size
description
- Order one set per manifold stack..
| Port Type | NPT |
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Use With | Genesis Plug In |
| Port Size | 3/8 |
| Weight | 0.052 LB |
| Port Type | NPT |
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Use With | Genesis Plug In |
| Port Size | 3/8 |
| Weight | 0.052 LB |