- Provenair® Mounting Kit
- Eye Bracket for 4" Bore
| Cylinder Bore Size | 4 in |
| Hardware Type | Eye Bracket |
| Series | Provenair® |
| Mounting Style | MP4 |
| Material | Steel |
| Weight | 0.5 LB |
| Cylinder Bore Size | 4 in |
| Hardware Type | Eye Bracket |
| Series | Provenair® |
| Mounting Style | MP4 |
| Material | Steel |
| Weight | 0.5 LB |