- Detachable Clevis for 4" Bore Provenair® Cylinder
- Mounting Style MP2
| Cylinder Bore Size | 4 in |
| Mounting Style | MP2 |
| Series | Provenair® |
| Hardware Type | Detachable Clevis |
| Weight | 2.62 LB |
| Cylinder Bore Size | 4 in |
| Mounting Style | MP2 |
| Series | Provenair® |
| Hardware Type | Detachable Clevis |
| Weight | 2.62 LB |