- Detachable Clevis for 2" Bore Provenair® Cylinder
- Mounting Style MP2
| Series | Provenair® |
| Mounting Style | MP2 |
| Hardware Type | Detachable Clevis |
| Cylinder Bore Size | 2 in |
| Weight | 1.46 LB |
| Series | Provenair® |
| Mounting Style | MP2 |
| Hardware Type | Detachable Clevis |
| Cylinder Bore Size | 2 in |
| Weight | 1.46 LB |