- Detachable Clevis for 1 1/2" Bore Provenair® Cylinder
- Mounting Style MP2
| Hardware Type | Detachable Clevis |
| Mounting Style | MP2 |
| Series | Provenair® |
| Cylinder Bore Size | 1 1/2 in |
| Weight | 1.39 LB |
| Hardware Type | Detachable Clevis |
| Mounting Style | MP2 |
| Series | Provenair® |
| Cylinder Bore Size | 1 1/2 in |
| Weight | 1.39 LB |