- End Plate Kit for Use w/Alpha Subbase
- 1/4" NPT Port Size
description
- Order one set per manifold stack..
| Port Size | 1/4 |
| Use With | Alpha Subbase |
| Port Type | NPT |
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Weight | 2.6 LB |
| Port Size | 1/4 |
| Use With | Alpha Subbase |
| Port Type | NPT |
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Weight | 2.6 LB |