
- End Plate Kit for Use w/Alpha Subbase
- 1/8" NPT Port Size
description
- Order one set per manifold stack..
Use With | Alpha Subbase |
Port Size | 1/8 |
Kit Includes | 2 End Plates, Gaskets, Screws |
Port Type | NPT |
Weight | 1.87 LB |

Use With | Alpha Subbase |
Port Size | 1/8 |
Kit Includes | 2 End Plates, Gaskets, Screws |
Port Type | NPT |
Weight | 1.87 LB |