- Female Rod Eye for Provenair® Series Cylinder
- Bore Size 3 1/4", 4"
| Hardware Type | Rod Eye Knuckle |
| Series | Provenair® |
| Rod End Thread | 3/4-16 |
| Cylinder Bore Size | 3.25 in, 4 in |
| Mounting Style | Not Applicable |
| Pin Size | 3/4 in |
| Origin | Aluminum NFPA |
| Weight | 0.99 LB |

