- Female Rod Clevis for Provenair® Series Cylinder
- Bore Size 3 1/4", 4"
| Series | Provenair® |
| Mounting Style | Not Applicable |
| Rod End Thread | 3/4-16 |
| Cylinder Bore Size | 3.25 in, 4 in |
| Pin Size | 3/4 in |
| Origin | Aluminum NFPA |
| Hardware Type | Female Rod Clevis |
| Weight | 1.7 LB |

