- Rod Clevis for 4" Bore
- 5/8" Pin
- 1-8 Thread
| Series | Economair® |
| Material | Steel |
| Rod End Thread | 1-8 |
| Pin Size | 5/8 in |
| Cylinder Bore Size | 4 in |
| Hardware Type | Rod Clevis |
| Weight | 0.033 LB |
| Series | Economair® |
| Material | Steel |
| Rod End Thread | 1-8 |
| Pin Size | 5/8 in |
| Cylinder Bore Size | 4 in |
| Hardware Type | Rod Clevis |
| Weight | 0.033 LB |