- Fixed Clevis for 4" Bore Provenair® Cylinder
- Mounting Style MP1
| Mounting Style | MP1 |
| Series | Provenair® |
| Cylinder Bore Size | 4 in |
| Hardware Type | Fixed Clevis |
| Weight | 2.31 LB |
| Mounting Style | MP1 |
| Series | Provenair® |
| Cylinder Bore Size | 4 in |
| Hardware Type | Fixed Clevis |
| Weight | 2.31 LB |