- Fixed Clevis for 1 1/2" Bore Provenair® Cylinder
- Mounting Style MP1
| Mounting Style | MP1 |
| Hardware Type | Fixed Clevis |
| Series | Provenair® |
| Cylinder Bore Size | 1.5 in |
| Weight | 1.04 LB |
| Mounting Style | MP1 |
| Hardware Type | Fixed Clevis |
| Series | Provenair® |
| Cylinder Bore Size | 1.5 in |
| Weight | 1.04 LB |