
- Pivot Pin for Provenair® Series Cylinder
- Bore Size 3 1/4", 4"
Series | Provenair® |
Pin Size | 3/4 in |
Origin | Aluminum NFPA |
Hardware Type | Pivot Pin |
Mounting Style | Not Applicable |
Cylinder Bore Size | 3.25 in, 4 in |
Weight | 0.02 LB |

Series | Provenair® |
Pin Size | 3/4 in |
Origin | Aluminum NFPA |
Hardware Type | Pivot Pin |
Mounting Style | Not Applicable |
Cylinder Bore Size | 3.25 in, 4 in |
Weight | 0.02 LB |