
- Detachable Eye for 3 1/4" Bore Provenair® Cylinder
- Mounting Style MP4
Cylinder Bore Size | 3.25 in |
Mounting Style | MP4 |
Hardware Type | Detachable Eye |
Series | Provenair® |
Weight | 1.5 LB |

Cylinder Bore Size | 3.25 in |
Mounting Style | MP4 |
Hardware Type | Detachable Eye |
Series | Provenair® |
Weight | 1.5 LB |