- Detachable Eye for 2 1/2" Bore Provenair® Cylinder
- Mounting Style MP4
| Mounting Style | MP4 |
| Series | Provenair® |
| Cylinder Bore Size | 2 1/2 in |
| Hardware Type | Detachable Eye |
| Weight | 0.93 LB |
| Mounting Style | MP4 |
| Series | Provenair® |
| Cylinder Bore Size | 2 1/2 in |
| Hardware Type | Detachable Eye |
| Weight | 0.93 LB |