
- Head or Cap Rectangular Flange for 4" Bore Provenair® Cylinder
- Mounting Style MF1, MF2
Cylinder Bore Size | 4 in |
Hardware Type | Head or Cap Rectangular Flange |
Series | Provenair® |
Mounting Style | MF1, MF2 |
Weight | 2.76 LB |

Cylinder Bore Size | 4 in |
Hardware Type | Head or Cap Rectangular Flange |
Series | Provenair® |
Mounting Style | MF1, MF2 |
Weight | 2.76 LB |