
- Head or Cap Rectangular Flange for 3 1/4" Bore Provenair® Cylinder
- Mounting Style MF1, MF2
Series | Provenair® |
Mounting Style | MF1, MF2 |
Cylinder Bore Size | 3.25 in |
Hardware Type | Head or Cap Rectangular Flange |
Weight | 37.48 LB |

Series | Provenair® |
Mounting Style | MF1, MF2 |
Cylinder Bore Size | 3.25 in |
Hardware Type | Head or Cap Rectangular Flange |
Weight | 37.48 LB |