
- Head or Cap Rectangular Flange for 2" Bore Provenair® Cylinder
- Mounting Style MF1, MF2
Series | Provenair® |
Cylinder Bore Size | 2 in |
Hardware Type | Head or Cap Rectangular Flange |
Mounting Style | MF1, MF2 |
Weight | 1.52 LB |

Series | Provenair® |
Cylinder Bore Size | 2 in |
Hardware Type | Head or Cap Rectangular Flange |
Mounting Style | MF1, MF2 |
Weight | 1.52 LB |